text.skipToContent text.skipToNavigation

Radiator brush width 50 mm bristle length 50 mm mixed bristles


Article number 6R099620
Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 50
Material bristles Other
With bucket hook No
Length bristles (mm) 50
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 50
Material bristles Other
With bucket hook No
Length bristles (mm) 50

Article numbers

Article number 6R099620
EAN 4250560513700
UBB 500582890215
UNSPSC 27110000
Manufacturer article nr  59020
Do not close this page. This message will disappear, when the page is fully loaded.