text.skipToContent text.skipToNavigation

Soap dispenser VARIOMAT M H316xW134xD128 approx.mm 2 l white IVRAXO


Article number 6Q029154
Width (mm) 134
Height (mm) 316
Depth (mm) 128
Surface protection Coated
Reservoir volume (l) 2000
Contactless No
Mounting Other
Packed per 1

Specifications

Width (mm) 134
Height (mm) 316
Depth (mm) 128
Surface protection Coated
Reservoir volume (l) 2000
Contactless No
Mounting Other
With mounting material Yes
Transparent Yes
Basic shape Other
Surface protection control unit Other
Type of soap Liquid soap/foam soap
Material holder/housing Steel
Battery power supply No
Profile Other
Concealed fastening Yes
With anti-theft security No
Design form Single
Material pump (control element) Stainless steel
Accent colour White
Anti-bacterial treatment No
Tumbler No
Surface/washbasin assembly No
Covering rosette design Other
Material bottle Other
Holder colour White
With exchangeable cover/rosette decor No
Surface treatment Other

Article numbers

Article number 6Q029154
EAN 4260029171150
UBB 500582880315
UNSPSC 73101612
Manufacturer article nr  12938005
Do not close this page. This message will disappear, when the page is fully loaded.