text.skipToContent text.skipToNavigation

Hand brush Elaston/PET length 430 mm with wooden stock


Article number 6P372611
Length (mm) 430
Material handle Wood
Brush material Other
Packed per 1

Specifications

Length (mm) 430
Material handle Wood
Brush material Other

Article numbers

Article number 6P372611
EAN 4250560514820
UBB 500582872809
UNSPSC 27110000
Manufacturer article nr  212200
Do not close this page. This message will disappear, when the page is fully loaded.