text.skipToContent text.skipToNavigation

Load-securing net length 2.70 m width 1.50 m SPANSET


Article number 6M102113
Colour Green
Width (mm) 1500
Length (mm) 2700
Material Other
Wire diameter (mm) 2.5
Strengthened edge on all sides Yes
Mesh size (mm) 45
Packed per 1

Specifications

Colour Green
Width (mm) 1500
Length (mm) 2700
Material Other
Wire diameter (mm) 2.5
Strengthened edge on all sides Yes
Mesh size (mm) 45

Article numbers

Article number 6M102113
EAN 4020749901617
UBB 500582810858
UNSPSC 24141515
Manufacturer article nr  D004081
Do not close this page. This message will disappear, when the page is fully loaded.