text.skipToContent text.skipToNavigation

Spare blade for mitre saw PERFEKT III blade L 550 mm teeth per inch 24 f.4000 81


Article number 6K022852
Width 45
Thickness (mm) 0.65
Double-sided No
Length 550
Number of teeth per inch 24
Suitable for stainless steel No
Suitable for aluminium No
Packed per 1

Specifications

Width 45
Thickness (mm) 0.65
Double-sided No
Length 550
Number of teeth per inch 24
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Type 38055 00000

Article numbers

Article number 6K022852
EAN 4019379380558
UBB 500582799564
UNSPSC 27110000
Manufacturer article nr  550X45
Do not close this page. This message will disappear, when the page is fully loaded.