text.skipToContent text.skipToNavigation

Bucket 15 l PP white with bow handle and fitted cover dm 315 mm height 290 mm


Article number 6I383474
Colour White
Height (mm) 290
Inner diameter (mm) 315
With carrying handle Yes
Volume (ml) 15000
Material Plastic
With meter scale No
Packed per 1

Specifications

Colour White
Height (mm) 290
Inner diameter (mm) 315
With carrying handle Yes
Volume (ml) 15000
Material Plastic
With meter scale No
With line No
Fire bucket No

Article numbers

Article number 6I383474
EAN 4260582170478
UBB 500582777453
UNSPSC 47121804
Manufacturer article nr  9000450008
Do not close this page. This message will disappear, when the page is fully loaded.