text.skipToContent text.skipToNavigation

Separating device set 15-B nominal size 2 L-BOXX KUKKO


Article number 6A977215
Packaging Plastic box
Total number of tools 4
Span (mm) 60 - 200
Number of pulley pullers 1
Max. push load (kN) 70
Packed per 1

Specifications

Packaging Plastic box
Total number of tools 4
Span (mm) 60 - 200
Number of pulley pullers 1
Max. push load (kN) 70

Article numbers

Article number 6A977215
EAN 4021176007606
UBB 500719295387
UNSPSC 27110000
Manufacturer article nr  15-B
Do not close this page. This message will disappear, when the page is fully loaded.