text.skipToContent text.skipToNavigation

Spare wheel wheel dm 100 mm load cap. 150 kg polyamide, white axle dm 12 mm PROMAT


Article number 6A647774
Width (mm) 36
Diameter (mm) 100
Load bearing capacity (kg) 150
Shaft diameter (mm) 12
Wheel model Other
Material tread Other
Hub length (mm) 40
Packed per 1

Specifications

Width (mm) 36
Diameter (mm) 100
Load bearing capacity (kg) 150
Shaft diameter (mm) 12
Wheel model Other
Material tread Other
Hub length (mm) 40
Bearing Needle roller bearing

Article numbers

Article number 6A647774
EAN 4260390223083
UBB 500582657085
UNSPSC 31162702
Manufacturer article nr  3000276073
Do not close this page. This message will disappear, when the page is fully loaded.