text.skipToContent text.skipToNavigation

Fischer fsm clix p 10 connector


The fischer channel nut FSM Clix P quickly and easily connects the rails with each other and to the substrate with the construction elements SV and MW in the FLS mounting rails. The channel nut FSM Clix P is securely fixed by means of a 90° rotation. The contact tongue and the pronounced teeth of the channel nut make the installation process easier. fis

Article number 64165.100.001
Surface protection Galvanic/electrolytic zinc plated
Thread type Metric
Material Steel
Thread size (metric) 10
Packed per 1

Specifications

Surface protection Galvanic/electrolytic zinc plated
Thread type Metric
Material Steel
Thread size (metric) 10

Description

The fischer channel nut FSM Clix P quickly and easily connects the rails with each other and to the substrate with the construction elements SV and MW in the FLS mounting rails. The channel nut FSM Clix P is securely fixed by means of a 90° rotation. The contact tongue and the pronounced teeth of the channel nut make the installation process easier. fischer offers the FSM Clix P in the sizes M6, M8, and M10. The galvanised zinc version is suitable for installation in buildings. The fire protection certificate offers added safety.

Article numbers

Article number 64165.100.001
EAN 4048962264937
UBB 500698920781
UNSPSC 31162905
Manufacturer article nr  538649
Do not close this page. This message will disappear, when the page is fully loaded.