text.skipToContent text.skipToNavigation

Fischer mw 90° mounting bracket


The construction elements fischer mounting brackets MW 90° and MWU 90° along with the channel nut FSM Clix P create precise yet simple connections of mounting channels with each other or to the substrate. The special retaining lugs enable the precise insertion of the MW 90° longitudinally and transverse to the mounting channel profile FLS. The MWU can b

Article number 64139.090.001
Material quality Other
Material Steel
Packed per 1

Specifications

Material quality Other
Material Steel

Description

The construction elements fischer mounting brackets MW 90° and MWU 90° along with the channel nut FSM Clix P create precise yet simple connections of mounting channels with each other or to the substrate. The special retaining lugs enable the precise insertion of the MW 90° longitudinally and transverse to the mounting channel profile FLS. The MWU can be directly secured to the substrate in a space-saving installation. The MW and MWU brackets have standard holes with an 8.5 mm diameter in line with the FSM Clix P 8 and plugs with an 8 mm outer diameter. The galvanised zinc version is suitable for installation in buildings.

Article numbers

Article number 64139.090.001
EAN 4048962265293
UBB 500698919304
UNSPSC 31162905
Manufacturer article nr  538668
Do not close this page. This message will disappear, when the page is fully loaded.