text.skipToContent text.skipToNavigation

Fischer ak 17 cover cap


The fischer cover cap AK forms the closure at the ends of the channel FLS and the cantilever arm ALK. The cover cap protects against injuries and finishes the profile off optically. The cover cap AK is offered in black polypropylene to complement the three profile sizes of the mounting rails FLS.

Article number 64133.017.000
Design End cap
Suitable for C-profile
Length (mm) 31
Material Plastic
Packed per 1

Specifications

Design End cap
Suitable for C-profile
Length (mm) 31
Material Plastic

Description

The fischer cover cap AK forms the closure at the ends of the channel FLS and the cantilever arm ALK. The cover cap protects against injuries and finishes the profile off optically. The cover cap AK is offered in black polypropylene to complement the three profile sizes of the mounting rails FLS.

Article numbers

Article number 64133.017.000
EAN 4048962265910
UBB 500698918728
UNSPSC 31162905
Manufacturer article nr  538746
Do not close this page. This message will disappear, when the page is fully loaded.