text.skipToContent text.skipToNavigation

Radiator brush width 75 mm bristle length 50 mm grey mixed bristles


Article number 5X578692
Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 75
Material bristles Other
With bucket hook No
Length bristles (mm) 50
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 75
Material bristles Other
With bucket hook No
Length bristles (mm) 50

Article numbers

Article number 5X578692
EAN 4250560503763
UBB 500582631171
UNSPSC 27110000
Manufacturer article nr  158270
Do not close this page. This message will disappear, when the page is fully loaded.