text.skipToContent text.skipToNavigation

Folding pliers length 270 mm abutting face 45 deg angled powder-coated ERDI


Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article number 5R480436
Surface protection Other
Length 270
Jaw width (mm) 60
Cranked Yes
Handle cover Other
Packed per 1

Specifications

Surface protection Other
Length 270
Jaw width (mm) 60
Cranked Yes
Handle cover Other

Description

Forged in quality steel. Black powder coated. Minimum jaw depth straight 60 mm. Minimum jaw depth bent 50 mm

Article numbers

Article number 5R480436
UBB 500719110800
UNSPSC 27112104
Manufacturer article nr  D341-60
Do not close this page. This message will disappear, when the page is fully loaded.