text.skipToContent text.skipToNavigation

Bracket DIN 875/I leg length 250x165 mm with stop PROMAT


Article number 5R215460
Material Steel
Length long leg (mm) 250
With stop Yes
Length short leg (mm) 165
Packed per 1

Specifications

Material Steel
Length long leg (mm) 250
With stop Yes
Length short leg (mm) 165

Article numbers

Article number 5R215460
EAN 4015448530749
UBB 500582546783
UNSPSC 27111803
Manufacturer article nr  4000858439
Do not close this page. This message will disappear, when the page is fully loaded.