text.skipToContent text.skipToNavigation

Compressor Aerotec Supersil 6 105 l/min 8 bar 0.75 kW 230 V 50 Hz 6 l AEROTEC


Article number 5M521464
Colour Other
Width (mm) 14.96
Height (mm) 15.15
Weight (g) 15
Max. pressure (bar) 8
Motor power (kW) 0.75
Rotational speed (1/min) 1450
Packed per 1

Specifications

Colour Other
Width (mm) 14.96
Height (mm) 15.15
Weight (g) 15
Max. pressure (bar) 8
Motor power (kW) 0.75
Rotational speed (1/min) 1450
Sound performance level (dBA) 59
Type of motor Electrical
Connection voltage (V) 230
Frequency 50 Hz
Delivery quantity (kg) 0.065
Tank capacity (l) 6
With automatic start/stop Yes
Number of cylinders 2
With motor protection Yes
With spring security No
With outlet valve Yes
With condensate drain No
Hose connection Rapid coupling
Max. operating pressure (psi) (psi (lbf/in²)) 116
Lubrication type None
Number of outgoing connections 1
Mobile Yes
Drive Direct
With non-return valve Yes
Connection size outlet Other
Type 25111051, Aerotec SUPERSIL 6

Article numbers

Article number 5M521464
EAN 4260479718462
UBB 500582502059
UNSPSC 40151605
Manufacturer article nr  2010261
Do not close this page. This message will disappear, when the page is fully loaded.