text.skipToContent text.skipToNavigation

Compressor Aerotec Zenith 250 TECH 175 l/min 10 bar 1.1 kW 230 V 50 Hz 10 l AERO


Article number 5M158949
Colour Grey
Width (mm) 15.55
Height (mm) 27.16
Weight (g) 30.5
Max. pressure (bar) 10
Motor power (kW) 1.1
Rotational speed (1/min) 1200
Packed per 1

Specifications

Colour Grey
Width (mm) 15.55
Height (mm) 27.16
Weight (g) 30.5
Max. pressure (bar) 10
Motor power (kW) 1.1
Rotational speed (1/min) 1200
Sound performance level (dBA) 64
Type of motor Electrical
Connection voltage (V) 230
Frequency 50 Hz
Delivery quantity (kg) 0.105
Tank capacity (l) 50
With automatic start/stop Yes
Number of cylinders 1
With motor protection Yes
With spring security No
With outlet valve Yes
With condensate drain Yes
Hose connection Rapid coupling
Max. operating pressure (psi) (psi (lbf/in²)) 145
Lubrication type None
Number of outgoing connections 1
Mobile Yes
Drive V-snare
With non-return valve Yes
Connection size outlet Other
Type 25125501, Aerotec 550-50 PRO CM3

Article numbers

Article number 5M158949
EAN 4260479718417
UBB 500582497441
UNSPSC 40151605
Manufacturer article nr  2009563
Do not close this page. This message will disappear, when the page is fully loaded.