text.skipToContent text.skipToNavigation

Pneumatic chipping hammer RC 5100 3000 min-¹ 11 mm hexagon 6 J RODCRAFT


Article number 5I916390
Machine weight (kg) 1.5
Max. single-blow energy (J) 6
Tool insertion Hexagon
Impacts (1/min) 3000
Tool insertion (mm) 11
Type RC5100
Packed per 1

Specifications

Machine weight (kg) 1.5
Max. single-blow energy (J) 6
Tool insertion Hexagon
Impacts (1/min) 3000
Tool insertion (mm) 11
Type RC5100

Article numbers

Article number 5I916390
EAN 4030178500039
UBB 500582448519
UNSPSC 20111608
Manufacturer article nr  8951071022
Do not close this page. This message will disappear, when the page is fully loaded.