text.skipToContent text.skipToNavigation

Bracket DIN 875/I leg length 500x330 mm w/o stop PROMAT


Article number 5H642709
Material Steel
Length long leg (mm) 500
With stop No
Length short leg (mm) 330
Packed per 1

Specifications

Material Steel
Length long leg (mm) 500
With stop No
Length short leg (mm) 330

Article numbers

Article number 5H642709
EAN 4015448532927
UBB 500582423272
UNSPSC 27111803
Manufacturer article nr  4000858432
Do not close this page. This message will disappear, when the page is fully loaded.