text.skipToContent text.skipToNavigation

Radiator brush width 40 mm bristle length 51 mm full synthetic special bristles


Article number 5B697508
Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 40
Material bristles Other
With bucket hook No
Length bristles (mm) 51
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Wood
Dimension (mm) 40
Material bristles Other
With bucket hook No
Length bristles (mm) 51

Article numbers

Article number 5B697508
EAN 4250560518880
UBB 500582332929
UNSPSC 27110000
Manufacturer article nr  58715
Do not close this page. This message will disappear, when the page is fully loaded.