text.skipToContent text.skipToNavigation

Bracket DIN 875/I leg length 300x200 mm with stop PROMAT


Article number 5A667903
Material Steel
Length long leg (mm) 300
With stop Yes
Length short leg (mm) 200
Packed per 1

Specifications

Material Steel
Length long leg (mm) 300
With stop Yes
Length short leg (mm) 200

Article numbers

Article number 5A667903
EAN 4015448530756
UBB 500582334669
UNSPSC 27111803
Manufacturer article nr  4000858440
Do not close this page. This message will disappear, when the page is fully loaded.