text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Ball lock pins self-locking, form A
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Machine parts
Spring plungers, Indexing plungers, Locking elements
Locking elements
Ball lock pins
Ball lock pins self-locking, form A
58648
58648.060.040
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
KIPP Ball lock pins self-locking, form A Stainless steel/plastic 6X40MM
Add to catalogue
Article number
Brand
Kipp
D1_MM
6
Material
Stainless steel/plastic
Info
Material: Grip and push button thermoplastic. Metal parts stainless steel.Version: Grip black. Push button traffic red. Steel parts bright.Note: Ball lock pins are used for quick and easy fastening and joining of parts and work pieces. The two balls are disengaged by pressing the push button and the pin can be slipped into holes in the work pieces. Release the button to lock the balls and secure the connection. Form A is suitable for applications where high demands and precision are required. Shearing force double shear (F) = S · τ aB max.Characteristics: Form A: Pin ground, metal collar, high axial pull-out force.Accessories: Safety spiral cable K0367.10200 Retaining cable with loop K0367. Key ring K0367.15/19/23 Bushing for ball lock pins K0724.
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Brand
Kipp
D1_MM
6
Material
Stainless steel/plastic
Info
Material: Grip and push button thermoplastic. Metal parts stainless steel.Version: Grip black. Push button traffic red. Steel parts bright.Note: Ball lock pins are used for quick and easy fastening and joining of parts and work pieces. The two balls are disengaged by pressing the push button and the pin can be slipped into holes in the work pieces. Release the button to lock the balls and secure the connection. Form A is suitable for applications where high demands and precision are required. Shearing force double shear (F) = S · τ aB max.Characteristics: Form A: Pin ground, metal collar, high axial pull-out force.Accessories: Safety spiral cable K0367.10200 Retaining cable with loop K0367. Key ring K0367.15/19/23 Bushing for ball lock pins K0724.
Dimensions
Receiving hole (H11)
6
D
38
D1
6
D2
6.85
D3
16
L1
7
L2
32.5
L
40
Shearing force (double shear), max. (kN)
22
Download as PDF
Print
Article numbers
Article number
58648.060.040
EAN
4059245022021
UBB
500689910460
UNSPSC
31162807
Manufacturer article nr
K0363.3806040
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering