text.skipToContent text.skipToNavigation

Piccolo folding pliers length 180 mm abutting face 45 deg angled PVC-coated ERDI


For small and precise seaming – and bending operations. Forged from quality steel. PVC-coated handles. Completely hardened. Jaw depth straight 30 mm. Jaw depth bent 28 mm

Article number 4W172011
Surface protection Plastic-coated
Length 180
Jaw width (mm) 22
Cranked Yes
Handle cover Plastic
Packed per 1

Specifications

Surface protection Plastic-coated
Length 180
Jaw width (mm) 22
Cranked Yes
Handle cover Plastic

Description

For small and precise seaming – and bending operations. Forged from quality steel. PVC-coated handles. Completely hardened. Jaw depth straight 30 mm. Jaw depth bent 28 mm

Article numbers

Article number 4W172011
UBB 500719114943
UNSPSC 27112104
Manufacturer article nr  D341-22
Do not close this page. This message will disappear, when the page is fully loaded.