text.skipToContent text.skipToNavigation

Semicircular blade Surform blade length 250 mm blade width 39 mm STANLEY

Article number 4V425903
Shape Half round
Total length (mm) 345
Blade length (mm) 255
Blade width (mm) 65
Model Surform

Specifications

Shape Half round
Total length (mm) 345
Blade length (mm) 255
Blade width (mm) 65
Model Surform

Article numbers

Article number 4V425903
EAN 3253565212990
UBB 500656437562
UNSPSC 27110000
Manufacturer article nr  5-21-299
Do not close this page. This message will disappear, when the page is fully loaded.