text.skipToContent text.skipToNavigation

Bracket DIN 875/II leg length 400x200 mm w/o stop PROMAT


Article number 4V173499
Material Steel
Length long leg (mm) 400
With stop No
Length short leg (mm) 200
Packed per 1

Specifications

Material Steel
Length long leg (mm) 400
With stop No
Length short leg (mm) 200

Article numbers

Article number 4V173499
EAN 4015448411024
UBB 500582238068
UNSPSC 27111803
Manufacturer article nr  4000858240
Do not close this page. This message will disappear, when the page is fully loaded.