text.skipToContent text.skipToNavigation

Promat Can holder for 2 cans width 165 mm for 2 cans


Article number 4V146213
Colour Black
Width 165
Height 70
Depth 90
Type of accessories/components Other
Material Other
Accessories No
Packed per 1

Specifications

Colour Black
Width 165
Height 70
Depth 90
Type of accessories/components Other
Material Other
Accessories No
Part Yes
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting No

Article numbers

Article number 4V146213
EAN 4054773023120
UBB 500582273511
UNSPSC 27112809
Manufacturer article nr  4000871056
Do not close this page. This message will disappear, when the page is fully loaded.