text.skipToContent text.skipToNavigation

Body clamp KRE100-2K clamping width 1000 mm radius 95 mm min./max. spreading wid

Article number 4U157169
Chucking range (mm) 1000 - 1000
Jaw length (mm) 95

Specifications

Chucking range (mm) 1000 - 1000
Jaw length (mm) 95

Description

Clamping force up to 8,000 N. Very large parallel clamping surfaces with 3 removable pressure caps. Metal-reinforced plastic housing and optimised sliding arm with double slide protection for more power and safety: The set clamping force is maintained and the sliding arm cannot unintentionally slip in the unclamped condition. Can be converted without tools for spreading tasks. High-quality 2-component symmetrical plastic handle with hexagon socket for the comfortable application of the clamping force (max. torque 17 Nm). KREV with continuously adjustable and fixable upper section for optimum positioning on the workpiece

Article numbers

Article number 4U157169
EAN 4008158040158
UBB 500682471429
UNSPSC 27110000
Manufacturer article nr  KRE100-2K
Do not close this page. This message will disappear, when the page is fully loaded.