text.skipToContent text.skipToNavigation

Plastic sack 120 l LD-PE red 60 µm W700xL1100mm 250pc./box


Article number 4S928087
Colour Red
Width 700
Volume (ml) 120000
Length 1100
Material Other
With twine cord No
Packed per 1

Specifications

Colour Red
Width 700
Volume (ml) 120000
Length 1100
Material Other
With twine cord No

Article numbers

Article number 4S928087
EAN 4004034466517
UBB 500582196142
UNSPSC 47130000
Manufacturer article nr  9000466513
Do not close this page. This message will disappear, when the page is fully loaded.