text.skipToContent text.skipToNavigation

Turning tools DIN 4975 20 x 12 mm straight pointed WILKE


Article number 4S667124
Width 20
Design Other
Height 12
Shape Other
Total length (mm) 125
Cutting direction Other
Shape of chisel Pointed
Packed per 1

Specifications

Width 20
Design Other
Height 12
Shape Other
Total length (mm) 125
Cutting direction Other
Shape of chisel Pointed

Article numbers

Article number 4S667124
EAN 4030456144252
UBB 500582193339
UNSPSC 27110000
Manufacturer article nr  124975-2012P253
Do not close this page. This message will disappear, when the page is fully loaded.