text.skipToContent text.skipToNavigation

Multimeter MM 2 0.1 mV-750 V AC, 0.1 mV-1000 V DC RMS BENNING


Benning MM 2 digital multimeter. Digital display. Lowest resolution DC voltage 0.1 mV. Max. Voltage measuring range DC 1000 V. Lowest resolution AC voltage 0.1 mV. Max. Voltage measuring range AC 750 V. Lowest resolution direct current 0.1 µA. Max. Current measuring range DC 20 A. Lowest resolution alternating current 0.1 µA. Max. Current measuring rang

Article number 4L848645
Measured value memory No
Indication Digital
Measuring range selection Manual
True RMS measurement No
Continuity test Yes
Packed per 1

Specifications

Measured value memory No
Indication Digital
Measuring range selection Manual
True RMS measurement No
Continuity test Yes
Isolation resistance measuring range (MOhm) ['0', '0']
Interface No
Capacitance measurement No
Frequency measurement No
With decibel measurement (dB) No
Data hold No
IR interface No
Explosion-tested version No
Analogue bar graph display No
Bluetooth interface No
Resistance test/diode test Yes
Inductance measurement No
Lowest resolution, DC voltage 0.1 mV
Lowest resolution, AC voltage 0.1 mV
Lowest resolution, resistance 0.1 Ohm
With conductivity measurement No
Max. voltage measuring range, AC (V) 750
Max. voltage measuring range, DC (V) 1000
Max. current measuring range, AC (A) 20
Max. current measuring range, DC (A) 20
Max. resistance measuring range (MOhm) 20
Max. value storage No
Multiple display No
Measuring circuit category CAT III
Min. value storage No
Nominal test voltage 100 V No
Nominal test voltage 1000 V No
Nominal test voltage 250 V No
Nominal test voltage 500 V No
Relative value measurement No
Peak value memory No
Duty cycle measurements No
Degree of protection (IP) IP30
Temperature measurement No
Max. temperature measuring range (°C) 0
Lowest resolution temperature Other
Max. capacitance measuring range (µF) 0
Lowest resolution, capacitance Other
Max. frequency measuring range (kHz) 0
Lowest resolution, frequency Other
Analogue bar graph display analogue/logarithmical No
Milliohm measurement with 4 wire technique (Kelvin connection) No
Temperature measurement RTD No
Temperature measurement TC No
Nominal test voltage 10 V No
Nominal test voltage 50 V No
Cable length measurement No
Cable symmetry testing for two wire connections a-b-E No
Power and energy measurement No
Harmonics analysis/power quality No
Rotational speed measuring No
Automatic circuit breaker No
Max. voltage measuring circuit category (V) 600
With display backlight No

Description

Benning MM 2 digital multimeter. Digital display. Lowest resolution DC voltage 0.1 mV. Max. Voltage measuring range DC 1000 V. Lowest resolution AC voltage 0.1 mV. Max. Voltage measuring range AC 750 V. Lowest resolution direct current 0.1 µA. Max. Current measuring range DC 20 A. Lowest resolution alternating current 0.1 µA. Max. Current measuring range AC 20 A. Lowest resolution resistance 0.1 Ohm. Max. Resistance measuring range 20 MOhm. Continuity test/diode test yes. Manual measuring range selection. Automatic switch-off. Automatic low battery indicator. Measuring circuit category Cat III. Voltage measuring circuit category 600 V. Measuring circuit category Cat II. Max. Voltage measuring circuit category 1000 V. Includes rubber protective frame, bag, 9 V block LR61 battery, test leads, 1 A fuse (749669), 16 A fuse (749770).

Article numbers

Article number 4L848645
EAN 4014651000520
UBB 500582128418
UNSPSC 41113630
Manufacturer article nr  044028
Do not close this page. This message will disappear, when the page is fully loaded.