text.skipToContent text.skipToNavigation

Wood saw blade blade length 350 mm teeth per inch 4


Article number 4G813483
Double-sided No
Length 350
Number of teeth per inch 4
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Double-sided No
Length 350
Number of teeth per inch 4
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for wood Yes
Type 4000814327

Article numbers

Article number 4G813483
EAN 4022201143504
UBB 500582049051
UNSPSC 27110000
Manufacturer article nr  2330
Do not close this page. This message will disappear, when the page is fully loaded.