text.skipToContent text.skipToNavigation

Scaffolding rope length 3.0 m, diameter 9 mm sisal, natural fibre natural BRAUN


Article number 4E699267
Colour Other
Model Braided
Thickness (mm) 9
Length (mm) 3
Material Other
Colour on band/stripe None
Elastic No
Packed per 1

Specifications

Colour Other
Model Braided
Thickness (mm) 9
Length (mm) 3
Material Other
Colour on band/stripe None
Elastic No

Article numbers

Article number 4E699267
EAN 4031639013143
UBB 500582032388
UNSPSC 30191502
Manufacturer article nr  123009KS/EAN
Do not close this page. This message will disappear, when the page is fully loaded.