text.skipToContent text.skipToNavigation

Work table W2,000xD1,000xH800–850 mm work board RAU


Article number 3Z561251
Width (mm) 2000
Depth (mm) 1000
Height (mm) 800 - 850
Thickness worktop (mm) 22
Material worktop Other
Adjustable height Yes
Packed per 1

Specifications

Width (mm) 2000
Depth (mm) 1000
Height (mm) 800 - 850
Thickness worktop (mm) 22
Material worktop Other
Adjustable height Yes

Article numbers

Article number 3Z561251
EAN 4040376480767
UNSPSC 24102006
Manufacturer article nr  9000425483
Do not close this page. This message will disappear, when the page is fully loaded.