text.skipToContent text.skipToNavigation

Turning tools DIN 4976 ISO4 16 x 16 mm straight wide WILKE


Article number 3T220597
Width 16
Design Other
Height 16
Shape Other
Total length (mm) 110
Cutting direction Other
Shape of chisel Straight
Packed per 1

Specifications

Width 16
Design Other
Height 16
Shape Other
Total length (mm) 110
Cutting direction Other
Shape of chisel Straight

Article numbers

Article number 3T220597
EAN 4030456145334
UBB 500581887022
UNSPSC 27110000
Manufacturer article nr  124976-1616P253
Do not close this page. This message will disappear, when the page is fully loaded.