text.skipToContent text.skipToNavigation

Compressor Aerotec 600-90 TECH 600 l/min 10 bar 3 kW 400 V 50 Hz 90 l AEROTEC


Article number 3P871718
Colour Other
Width (mm) 15.35
Height (mm) 31.4
Weight (g) 75
Max. pressure (bar) 10
Motor power (kW) 3
Rotational speed (1/min) 1250
Packed per 1

Specifications

Colour Other
Width (mm) 15.35
Height (mm) 31.4
Weight (g) 75
Max. pressure (bar) 10
Motor power (kW) 3
Rotational speed (1/min) 1250
Sound performance level (dBA) 78
Type of motor Electrical
Connection voltage (V) 400
Frequency 50 Hz
Delivery quantity (kg) 0.375
Tank capacity (l) 90
With automatic start/stop Yes
Number of cylinders 2
With motor protection Yes
With spring security No
With outlet valve Yes
With condensate drain Yes
Hose connection Rapid coupling
Max. operating pressure (psi) (psi (lbf/in²)) 145
Lubrication type None
Number of outgoing connections 1
Mobile Yes
Drive V-snare
With non-return valve No
Connection size outlet Other
Type 25126001, Aerotec 600-90 TECH

Article numbers

Article number 3P871718
EAN 4260135777468
UBB 500581854501
UNSPSC 40151601
Manufacturer article nr  2013220
Do not close this page. This message will disappear, when the page is fully loaded.