text.skipToContent text.skipToNavigation

Chain quick link size 6 int. height 45 mm, opening width 7.5 mm zinc galvanised


Article number 3P332779
Colour Other
Surface protection Other
Locking mechanism Threaded nut
Material thickness (mm) 7.5
Quality class Other
Material Steel
Inner width (mm) 14.5
Packed per 1

Specifications

Colour Other
Surface protection Other
Locking mechanism Threaded nut
Material thickness (mm) 7.5
Quality class Other
Material Steel
Inner width (mm) 14.5
Inner length (mm) 45

Article numbers

Article number 3P332779
EAN 4251063404281
UBB 500581831095
UNSPSC 27110000
Manufacturer article nr  1800060V
Do not close this page. This message will disappear, when the page is fully loaded.