text.skipToContent text.skipToNavigation

Anti-slip mat L1200xW600mm COBA


Article number 3P179627
Colour Grey
Width (mm) 600
Thickness (mm) 4
Length (mm) 1200
Packed per 1

Specifications

Colour Grey
Width (mm) 600
Thickness (mm) 4
Length (mm) 1200

Article numbers

Article number 3P179627
EAN 4054773015286
UBB 500581864583
UNSPSC 31211605
Manufacturer article nr  GS010002
Do not close this page. This message will disappear, when the page is fully loaded.