text.skipToContent text.skipToNavigation

Ideal plate shears D08 length 230 mm ERDI


Special flat cutter head enables cutting in narrowest radius. For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number 3O981256
Length 230
Operation Right-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length 230
Operation Right-handed
Max. plate thickness (mm) 1.2
Straight model Yes

Description

Special flat cutter head enables cutting in narrowest radius. For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number 3O981256
UBB 500719112624
UNSPSC 27111507
Manufacturer article nr  D08
Do not close this page. This message will disappear, when the page is fully loaded.