text.skipToContent text.skipToNavigation

High-pressure cleaner C 110.7-5 X-tra 310/440 l/h 10-110 bar 1.4 kW NILFISK


Article number 3M293522
Width 295
Height 660
Cable length (m) 5
Motor power 1.4
Drive type Electrical
Length 260
Max. supply temperature (°C) 40
Packed per 1

Specifications

Width 295
Height 660
Cable length (m) 5
Motor power 1.4
Drive type Electrical
Length 260
Max. supply temperature (°C) 40
Connection voltage (V) 240
Frequency 50 Hz
With detergent container Yes
Max. operating pressure 110
Max. capacity (l/min) 440
Mobile No
Type C 110.7-5 X-TRA EU

Article numbers

Article number 3M293522
EAN 5715492181261
UBB 500581784062
UNSPSC 47121805
Manufacturer article nr  128470921
Do not close this page. This message will disappear, when the page is fully loaded.