text.skipToContent text.skipToNavigation

Measuring wedge 0.5–15 mm steel readout 0.1 mm


Article number 3I920413
Colour Silver
Model Measuring wedge
Measuring range (mm) 0.5 - 15
Material Steel
Packed per 1

Specifications

Colour Silver
Model Measuring wedge
Measuring range (mm) 0.5 - 15
Material Steel

Article numbers

Article number 3I920413
EAN 4054773009650
UBB 500581771192
UNSPSC 27110000
Manufacturer article nr  STN065-001
Do not close this page. This message will disappear, when the page is fully loaded.