text.skipToContent text.skipToNavigation

Rubber ring mat width 0.8 m length 1.2 m 22 mm thick black NR/SBR without fabric


Article number 3I812175
Colour Black
Width (mm) 800
Thickness (mm) 22
Length (mm) 1200
With anti-slip layer No
On roll No
Transparent No
Packed per 1

Specifications

Colour Black
Width (mm) 800
Thickness (mm) 22
Length (mm) 1200
With anti-slip layer No
On roll No
Transparent No
Version as basin No

Article numbers

Article number 3I812175
UBB 500719237397
UNSPSC 27110000
Manufacturer article nr  01071209
Do not close this page. This message will disappear, when the page is fully loaded.