text.skipToContent text.skipToNavigation

Radiator brush width 60 mm bristle length 50 mm pale Chinese bristles, industry


Article number 2Y762963
Design Curved
Shape Flat
Material stick Plastic
Dimension (mm) 60
Material bristles Natural hair
With bucket hook No
Length bristles (mm) 50
Packed per 1

Specifications

Design Curved
Shape Flat
Material stick Plastic
Dimension (mm) 60
Material bristles Natural hair
With bucket hook No
Length bristles (mm) 50

Article numbers

Article number 2Y762963
EAN 4250560517425
UBB 500581605036
UNSPSC 27110000
Manufacturer article nr  58465
Do not close this page. This message will disappear, when the page is fully loaded.