text.skipToContent text.skipToNavigation

Distributor C-52 with lock ADMIRAL


Article number 2L460708
Connection 1 Storz
Connection 2 Storz
Article compression class PN 16
Outer pipe diameter connection 1 (mm) 2
Outer pipe diameter connection 2 (mm) 2
Lug distance, connection 2 (mm) 66
Type 1080A-1
Packed per 1

Specifications

Connection 1 Storz
Connection 2 Storz
Article compression class PN 16
Outer pipe diameter connection 1 (mm) 2
Outer pipe diameter connection 2 (mm) 2
Lug distance, connection 2 (mm) 66
Type 1080A-1

Article numbers

Article number 2L460708
EAN 4006918256016
UBB 500581476826
UNSPSC 26111902
Manufacturer article nr  4000000767
Do not close this page. This message will disappear, when the page is fully loaded.