text.skipToContent text.skipToNavigation

Wrecking bar Gorilla Bar overall length 600 mm oval


Article number 2J988491
Colour Black
With point No
Length 600
Material Other
With straight cutting edge No
With curved cutting edge Yes
With claw Yes
Packed per 1

Specifications

Colour Black
With point No
Length 600
Material Other
With straight cutting edge No
With curved cutting edge Yes
With claw Yes
With ball head No
Type 10989174

Article numbers

Article number 2J988491
UNSPSC 27112502
Manufacturer article nr  4000812040
Do not close this page. This message will disappear, when the page is fully loaded.