text.skipToContent text.skipToNavigation

Spare wheel wheel dm 125 mm load cap. 140 kg BS ROLLEN


Article number 2G426356
Width (mm) 45
Diameter (mm) 125
Load bearing capacity (kg) 140
Shaft diameter (mm) 15
Wheel model Solid with rim
Material tread Rubber
Hub length (mm) 50
Packed per 1

Specifications

Width (mm) 45
Diameter (mm) 125
Load bearing capacity (kg) 140
Shaft diameter (mm) 15
Wheel model Solid with rim
Material tread Rubber
Hub length (mm) 50
Bearing Plain bearing

Article numbers

Article number 2G426356
EAN 4021885008413
UBB 500581393336
UNSPSC 48102100
Manufacturer article nr  B60.125
Do not close this page. This message will disappear, when the page is fully loaded.