text.skipToContent text.skipToNavigation

Glass/tile drill QuickBit® Ceramic Master diameter 8.0 mm overall length 85 mm HELLER


Article number 2F760428
Total length (mm)
Diameter drill (mm)
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 85
Diameter drill (mm) 8
Holding system Other
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass Yes
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles Yes
Spiral drill No
With quick-lock No

Article numbers

Article number 2F760428
EAN 4010159500968
UBB 500581364873
UNSPSC 27112221
Manufacturer article nr  50096
Do not close this page. This message will disappear, when the page is fully loaded.