text.skipToContent text.skipToNavigation

Wall holder without display panels light grey f.10 display panels DIN A4 TARIFOL


Article number 2F368372
Colour Grey
Model Other
Height (mm) 350
Depth (mm) 20
Self adhesive mounting No
Material Metal
Transparent No
Packed per 1

Specifications

Colour Grey
Model Other
Height (mm) 350
Depth (mm) 20
Self adhesive mounting No
Material Metal
Transparent No

Article numbers

Article number 2F368372
EAN 3377992140005
UBB 500581376000
UNSPSC 44111901
Manufacturer article nr  214000
Do not close this page. This message will disappear, when the page is fully loaded.