text.skipToContent text.skipToNavigation

Feeler gauge stock thickness 0.15 mm length 5 m width 12.7 mm PROMAT


Article number 2E251545
Measuring range (mm) 0.15-0.15
Type of measurement Thickness
Metric graduation Yes
Imperial graduation No
Number of blades 1
Packed per 1

Specifications

Measuring range (mm) 0.15-0.15
Type of measurement Thickness
Metric graduation Yes
Imperial graduation No
Number of blades 1

Article numbers

Article number 2E251545
EAN 4015448500667
UBB 500581358446
UNSPSC 41111617
Manufacturer article nr  4000851450
Do not close this page. This message will disappear, when the page is fully loaded.