text.skipToContent text.skipToNavigation

Microfibre wipe blue L400 x W380 approx. mm 1 pack = 10 x 5 wipes WIPEX


Article number 2E232545
Colour Blue
Width (mm) 380
Length (mm) 400
Material Other
With scrub surface No
Wet wipe Yes
Packed per 1

Specifications

Colour Blue
Width (mm) 380
Length (mm) 400
Material Other
With scrub surface No
Wet wipe Yes

Article numbers

Article number 2E232545
EAN 4250139206484
UBB 500581357869
UNSPSC 47131502
Manufacturer article nr  111445
Do not close this page. This message will disappear, when the page is fully loaded.