text.skipToContent text.skipToNavigation

Protective tarpaulin pouch 640 x 900 mm slide mating closure BÖCK


Article number 1Y823183
Colour Other
Width 640
Design Other
Shape Rectangular
Thickness (mm) 0.11
Length 900
Material Plastic
Packed per 1

Specifications

Colour Other
Width 640
Design Other
Shape Rectangular
Thickness (mm) 0.11
Length 900
Material Plastic

Article numbers

Article number 1Y823183
EAN 4260369371111
UBB 500581280053
UNSPSC 53121702
Manufacturer article nr  A1-10
Do not close this page. This message will disappear, when the page is fully loaded.