text.skipToContent text.skipToNavigation

Wall-mounted cigarette bin graphite H 100x dm90 mm with tip mechanism TKG


Article number 1R745457
Model Wall
Height (mm) 100
Diameter (mm) 90
Material Stainless steel
Model RONDO
Type 350041
Packed per 1

Specifications

Model Wall
Height (mm) 100
Diameter (mm) 90
Material Stainless steel
Model RONDO
Type 350041

Article numbers

Article number 1R745457
EAN 4260058003651
UBB 500581187332
UNSPSC 47131611
Manufacturer article nr  9000468030
Do not close this page. This message will disappear, when the page is fully loaded.